Beli mesin chainsaw stihl di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Stihl Chain Saw (Gergaji Mesin)Deskripsi:Entry-level model for cutting firewood. Now with the environmentally-friendly and economical STIHL 2-MIX engine, easy to operate with combi-level, automatic STIHL Ematic chain lubrication system for optimum lubrication of the chain.
- Stihl Chainsaw Cutting Chain (Rantai Gergaji Mesin)Deskripsi:This chain is actually the blade of a chainsaw. It has a chain shape because the chainsaw uses a mechanism that continues to rotate as long as it is activated. So this chain is placed on a chainsaw mechanism called a bar. Then this thing can cut anything when turned on.atribut:
- Saw Blade Model: For Cutting
- Husqvarna Engine Chain SawDeskripsi:-Starter rope can be pulled easily with light force and starts.-The tension of the chain can be adjusted easily without using any special tool. -Cross cutting-Cutting Wood -Bar-Saw chain-Protector-Plug Wrench-Filesatribut:
- Guide Bar Length (mm): 350
- Color: Orange
- Fuel Used: Mixed gasoline (FD class) 50:1
- Makita Electric Chainsaw (Gergaji Mesin)atribut:
- Cutting Board Length (inch): 16
- Hyundai Gasoline Chainsaw (Gergaji Mesin)atribut:
- Fuel Tank Capacity (ml): 550
- Engine Type: Single Cylinder, 2 Stroke
- Guide Bar Size (inch): 20 & 22
- Saw Chain Pitch (inch): 3/8
- Saw Chain Gauge (inch): 0.063
- Husqvarna Sparepart ChainsawDeskripsi:125Easy to start, easy to use yet surprisingly powerful basic chainsaw with 16” bar, ideal for occasional tasks such as cutting firewood, pruning and light forest clearing. Purge pump reduces the number of pulls needed to start the saw, while the compact saw body and low vibration makes working comfortable and convenient. Quick release, easy access air filter reduces downtime and increases productivity.IncludedNose type Sprocket noseSpikes EnclosedChain type H37Bar length (inch) 18 in
- Stihl Chainsaw Chain Breaker (Rantai Gergaji Mesin)atribut:
- Guide Bar Size (inch): 20
- Compatible for: MS 038, MS 380, MS 381, MS 382, MS 390, MS 391
- Chain Size (inch): 3/8
- Pitch: 36T
- Gauge (mm): 1.6
- Chain Type: For Splitting
- Serial Number: 3653 000 0072
- Series: 36 RMX 72
- Speed Ratio (rpm): 8000
- Makita Chainsawatribut:
- Cable Length (m): 2
- Chain Speed (m/s): 7
- Chain Type: 90PX
- Current (A): 8.1
- Guide Bar Length (mm): 300
- Overall Length (mm): 568
- Power Consumption (W): 770
- Power Input (V): 100
- EFCO Chainsaw MTH580 Series (Gergaji Mesin)atribut:
- Displacement (cm³): 54.5
- Power (HP): 3.5 (2.6kW)
- Bar Type: Oregon 22\"-24\"
- Pitch of Chain: Oregon 3/8\"
- Carburetor: Walbro
- Chain Tension System: Lateral
- Crankcase: Alumunium
- Filter: Nylon
- Filter Cover: No Tools (Knob)
- Primer: Yes, Walbro
- Safety: EU Standards
- YASUKA Gergaji Mesinatribut:
- Cylinder (cc): 52
- Maximum Power (kW/hp): 2.2(3.0)
- Bar of Length (inch): 22
- Ignition Method: Recoil/Tarik
- Fuel Capacity (ml): 520
- Oil Capacity (ml): 260
- PRO-QUIP ChainsawDeskripsi:QC6800X Chainsaw 22 InchDual Transfer Port Cylinder Lubang Knalpot Silinder GandaPembakaran Jauh Lebih SempurnaSuper EZ-Start Recoil Starter
- Melzer Gergaji Mesinatribut:
- Engine Type: Air-cooled, two stroke, single cylinder gasoline
- Oil Mixing Ratio: 25:1
- Idling Speed (rpm): 3000-3200
- Fuel Tank Capacity (ml): 550
- Engine Oil Tank Capacity (ml): 260
- Husqvarna Concrete SawDeskripsi:Cut and break saws (also called cut-n-break saws) have two blades to make parallel cuts in concrete to create a groove. Workers can proceed in stages to cut slots in thick material or cut window openings or recesses in concrete or brick walls. Gas-powered saws create fumes and are used outdoors in well-ventilated areas.atribut:
- Engine Brand: Husqvarna
- Power Source: Gas Powered
- Arbor Shape: Round
- Arbor Size (inch): 1
- Item: Concrete Saw
- Motor Type: 2-Stroke Engine
Daftar Harga mesin chainsaw stihl Terbaru October 2026
| Stihl Chain Saw (Gergaji Mesin) | Rp3.399.900 |
| Husqvarna Gergaji Mesin | Rp5.199.900 |
| Stihl Chainsaw Cutting Chain (Rantai Gergaji Mesin) | Rp179.900 |
| KRISBOW Mesin Gergaji Bensin | Rp2.799.900 |
| Stihl Grass Cutter Machine & Shrub (Mesin Potong Rumput) | Rp2.999.900 |
| Husqvarna Engine Chain Saw | Rp7.099.900 |
| Makita Electric Chainsaw (Gergaji Mesin) | Rp3.499.900 |
| Hyundai Gasoline Chainsaw (Gergaji Mesin) | Rp2.699.900 |
| Husqvarna Sparepart Chainsaw | Rp7.999.900 |
| Stihl Chainsaw Cutting Chain (Rantai Gergaji Mesin) | Rp209.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/odP104885877-1.jpg)

/fcP109206552-1.jpg)

/ffP110056555-1.jpg)

/P101578422-1.jpg)
/P102093412-4.jpg)

/fuP109206570-1.jpg)
/euP109206534-1.jpg)


/i4P104048652-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)